Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Bolt & Nut, 1-7/16 X 1/4, for Ariens

  • Mfr # 80-742

  • Zoro # G221905785


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Application
Ariens - 01036500, 510016, 51001600, 53200500, 59071, 532005; John Deere - AM123342; Laser - 57041; PLP - 172-052; Rotary - 918; Stens - 780-221
For Use With
Ariens - 832002-058101, 832003-049201; John Deere - 2570 - 826D, 2569 - 724D, 932001-043801, 2569 - 524D
Bolt Size
1/4-20 in
Length
1-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-742
Zoro #
G221905785
UPC #
032488807420
Country of Origin
Taiwan, Province of China

Dimensions

Bolt Size
1/4-20 in
Length
1-7/16 in

Details

Application
Ariens - 01036500, 510016, 51001600, 53200500, 59071, 532005; John Deere - AM123342; Laser - 57041; PLP - 172-052; Rotary - 918; Stens - 780-221
For Use With
Ariens - 832002-058101, 832003-049201; John Deere - 2570 - 826D, 2569 - 724D, 932001-043801, 2569 - 524D
Item
Shear Pin Bolt & Nut, 1-7/16 X 1/4

Description

OREGON 80-742 Shear Pin Bolt & Nut, 1-7/16 X 1/4, for Ariens. It's the little things you often forget about, but luckily, Oregon has the Shear Pin you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.