Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Bolt & Nut, for Murray/Noma 301172

  • Mfr # 80-748

  • Zoro # G921905801


product price: $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Application
Dynamark - 301172; Noma - 301172; Rotary - 8938
Length
1-3/4 in
Bolt Size
1/4-20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-748
Zoro #
G921905801
UPC #
032488807482
Country of Origin
Taiwan, Province of China

Dimensions

Length
1-3/4 in
Bolt Size
1/4-20 in

Details

Application
Dynamark - 301172; Noma - 301172; Rotary - 8938
Item
Shear Pin Bolt & Nut

Description

OREGON 80-748 Shear Pin Bolt & Nut, for Murray/Noma 301172. This shear bolt is for 22", 23", 24", 25" and 27" snow throwers with 12" augers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.