SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 105 Drive Links

  • Mfr # 72TXL105G

  • Zoro # G716546097


product price:  $50.29
/ea

Key Features

Bar Length
32 in
File Size
7/32 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72TXL105G
Zoro #
G716546097
UPC #
36577673019
Country of Origin
United States

Dimensions

Bar Length
32 in
File Size
7/32 in

Details

Gauge
0.05 in
Pitch
3/8 in
Number of Links
105
Replacement Chain
Echo - 72LPX105CQ, Husqvarna - 501 84 25-05, 501 84 26-05, 585550005, 591119405, C83-105, H46-105, H47-105, Stihl - 33RS105E, 33RS3105E, 3623 005 0105, 33RH Part# 3133 005 0105, 33RH3 Part# 3135 005 0105, 33RS3 Part# 3624 005 0105, Trilink - CL850105BLNSTL2
Package Type
Loop Box
Application
Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 105 drive links
Narrow Kerf
No
Series
PowerCut

Description

OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 105 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.