SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 60 Drive Links

  • Mfr # 72TXL060G

  • Zoro # G616546111


product price:  $27.69
/ea

Key Features

Replacement Chain
Echo - 72LPX60CQ, Husqvarna - 501 84 25-60, 501 84 26-60, 585550060, 591119460, C83-60, H46-60, H47-60, Stihl - 33RS360E, 33RS60E, 3623 005 0060, 33RH Part# 3133 005 0060, 33RH3 Part# 3135 005 0060, 33RS3 Part# 3624 005 0060, Trilink - CL85060BLNSTL2
Package Type
Loop Box
Pitch
3/8 in
Bar Length
16 in
Gauge
0.050 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72TXL060G
Zoro #
G616546111
UPC #
36577672920
Country of Origin
United States

Dimensions

Bar Length
16 in
File Size
7/32 in

Details

Replacement Chain
Echo - 72LPX60CQ, Husqvarna - 501 84 25-60, 501 84 26-60, 585550060, 591119460, C83-60, H46-60, H47-60, Stihl - 33RS360E, 33RS60E, 3623 005 0060, 33RH Part# 3133 005 0060, 33RH3 Part# 3135 005 0060, 33RS3 Part# 3624 005 0060, Trilink - CL85060BLNSTL2
Package Type
Loop Box
Pitch
3/8 in
Gauge
0.050 in
Number of Links
60
Application
Chainsaws applications requiring 3/8 pitch, 0.050 gauge, and 60 drive links
Series
PowerCut
Narrow Kerf
No

Description

OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 60 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.