SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 70 Drive Links
- Mfr # 72TXL070G
- Zoro # G916546095
product price:Â
$
24.45
/ea
Key Features
Number of Links
70
Package Type
Loop Box
Replacement Chain
Echo - 72LPX70CQ, Husqvarna - 501 84 26-70, 585550070, C83-70, H46-70, H47-70, Stihl - 33RS370E, 33RS70E, 3623 005 0070, 33RS3 Part# 3624 005 0070, Trilink - CL85070BLNSTL2
Pitch
3/8 in
Gauge
0.050 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72TXL070G
- Zoro #
- G916546095
- UPC #
- 36577672968
- Country of Origin
- United States
- Number of Links
- 70
- Package Type
- Loop Box
- Replacement Chain
- Echo - 72LPX70CQ, Husqvarna - 501 84 26-70, 585550070, C83-70, H46-70, H47-70, Stihl - 33RS370E, 33RS70E, 3623 005 0070, 33RS3 Part# 3624 005 0070, Trilink - CL85070BLNSTL2
- Pitch
- 3/8 in
- Gauge
- 0.050 in
- Application
- Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 70 drive links
- Type
- 72TXL
- Compatible Chainsaw Manufacturer
- AL-KO, Allis Chalmers, Alpina, Craftsman, Dayton, Dolmar, Echo, Green Machine, Homelite, John Deere, Jonsered, Lombard, Makita, Mastercraft, McCulloch, Olympyk, Poulan, Red Max, Remington, Shindaiwa, Skil, Stanley, Tanaka
- Item
- Micro Chisel Chain
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- Compatible Bar Length
- 20 in
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Description
OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 70 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.