SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 72 Drive Links

  • Mfr # 72TXL072G

  • Zoro # G416546106


product price:  $29.29
/ea

Key Features

Bar Length
20 in
Number of Links
72
Pitch
3/8 in
Package Type
Loop Box
Application
Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 72 drive links
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72TXL072G
Zoro #
G416546106
UPC #
36577672975
Country of Origin
United States

Dimensions

Bar Length
20 in
File Size
7/32 in

Details

Number of Links
72
Pitch
3/8 in
Package Type
Loop Box
Application
Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 72 drive links
Replacement Chain
Husqvarna - 501 84 25-72, 501 84 26-72, 585550072, 591119472, C83-72, H46-72, H47-72, Stihl - 33RS372E, 33RS72E, 3623 005 0072, 33RH Part# 3133 005 0072, 33RH3 Part# 3135 005 0072, 33RS3 Part# 3624 005 0072, Trilink - CL85072BLNSTL2
Gauge
0.050 in
Series
ControlCut
Narrow Kerf
No

Description

OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 72 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.