
SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 81 Drive Links
Mfr # 72TXL081G
Zoro # G616546104
product price:Â $37.39
/eaKey Features
Bar Length
24 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
81
Package Type
Loop Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72TXL081G
Zoro #
G616546104
UPC #
36577672982
Country of Origin
United States
Dimensions
Bar Length
24 in
Details
Gauge
0.05 in
Pitch
3/8 in
Number of Links
81
Package Type
Loop Box
Replacement Chain
Echo - 72LPX81CQ, Husqvarna - H46-81, H47-81, Stihl - 33RS381E, 33RS81E, Trilink - CL85081BLNSTL2
Application
Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 81 drive links
Description
OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 81 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.