
SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 93 Drive Links
Mfr # 72TXL093G
Zoro # G316546107
product price:Â $36.15
/eaKey Features
Bar Length
28 in
Gauge
0.05 in
Pitch
3/8 in
Number of Links
93
Package Type
Loop Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72TXL093G
Zoro #
G316546107
UPC #
36577673002
Country of Origin
United States
Dimensions
Bar Length
28 in
Details
Gauge
0.05 in
Pitch
3/8 in
Number of Links
93
Package Type
Loop Box
Replacement Chain
Husqvarna - 501 84 26-93, 585550093, C83-93, H47-93, Stihl - 33RS93E, 3623 005 0093, 33RS3 Part# 3624 005 0093
Application
Chainsaw applications requiring 3/8 pitch, 0.050 gauge, and 93 drive links
Description
OREGON SpeedCut Max 72TXL Chainsaw Chain, 3/8 in Pitch, 0.050 in Gauge, 93 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.