SpeedCut Max 73TXL Chainsaw Chain, 3/8 in Pitch, 0.058 in Gauge, 100 ft Roll

  • Mfr # 73TXL100U

  • Zoro # G816546096


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Pitch
3/8 in
Application
Chainsaw applications requiring 3/8 pitch, 0.058 gauge
Package Type
Bulk Reel
Replacement Chain
Husqvarna - C85 Part# 581 62 69-01, Stihl - 35RS Part# 3622 005 1640
Number of Links
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73TXL100U
Zoro #
G816546096
UPC #
36577672760
Country of Origin
United States

Details

Pitch
3/8 in
Application
Chainsaw applications requiring 3/8 pitch, 0.058 gauge
Package Type
Bulk Reel
Replacement Chain
Husqvarna - C85 Part# 581 62 69-01, Stihl - 35RS Part# 3622 005 1640
Number of Links
100
Gauge
0.058 in
Series
SpeedCut Max
Narrow Kerf
No
Type
73TXL

Description

OREGON SpeedCut Max 73TXL Chainsaw Chain, 3/8 in Pitch, 0.058 in Gauge, 100 ft Roll. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.