SpeedCut Max 73TXL Chainsaw Chain, 3/8 in Pitch, 0.058 in Gauge, 68 Drive Links

  • Mfr # 73TXL068G

  • Zoro # G116546109


product price:  $31.99
/ea

Key Features

Bar Length
18 in
File Size
7/32 in
Pitch
3/8 in
Gauge
0.058 in
Number of Links
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73TXL068G
Zoro #
G116546109
UPC #
36577673033
Country of Origin
United States

Dimensions

Bar Length
18 in
File Size
7/32 in

Details

Pitch
3/8 in
Gauge
0.058 in
Number of Links
68
Replacement Chain
Husqvarna - 501 84 14-68, 501 84 15-68, 501 84 28-68, 581626968, 591143468, C85-68, H42-68, H48-68, Stihl - 35RS368E, 35RS68E, 3622 005 0068, Trilink - CL85868BLNSTL2
Package Type
Loop Box
Application
Chainsaw applications requiring 3/8 pitch, 0.058 gauge, and 68 drive links
Narrow Kerf
No
Type
73TXL
Series
SpeedCut

Description

OREGON SpeedCut Max 73TXL Chainsaw Chain, 3/8 in Pitch, 0.058 in Gauge, 68 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.