SpeedCut Max 75TXL Chainsaw Chain, 3/8 in Pitch, 0.063 in Gauge, 100 ft Roll

  • Mfr # 75TXL100U

  • Zoro # G516546099


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Gauge
0.063 in
Replacement Chain
Stihl - 36RS Part# 3621 005 1640, 36RH Part# 3132 005 1640, 36RH3 Part# 3134 005 1640, 36RS3 Part# 3626 005 1640
Application
Chainsaw applications requiring 3/8 pitch, 0.063 gauge
Number of Links
100
Pitch
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75TXL100U
Zoro #
G516546099
UPC #
36577672784
Country of Origin
United States

Details

Gauge
0.063 in
Replacement Chain
Stihl - 36RS Part# 3621 005 1640, 36RH Part# 3132 005 1640, 36RH3 Part# 3134 005 1640, 36RS3 Part# 3626 005 1640
Application
Chainsaw applications requiring 3/8 pitch, 0.063 gauge
Number of Links
100
Pitch
3/8 in
Package Type
Bulk Reel
Series
SpeedCut Max
Narrow Kerf
No
Type
75TXL

Description

OREGON SpeedCut Max 75TXL Chainsaw Chain, 3/8 in Pitch, 0.063 in Gauge, 100 ft Roll. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.