
SpeedCut Max 75TXL Chainsaw Chain, 3/8 in Pitch, 0.063 in Gauge, 115 Drive Links
Mfr # 75TXL115G
Zoro # G816546102
product price:Â $48.75
/eaKey Features
Bar Length
36 in
Gauge
0.063 in
Pitch
3/8 in
Number of Links
115
Package Type
Loop Box
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
75TXL115G
Zoro #
G816546102
UPC #
36577677017
Country of Origin
United States
Dimensions
Bar Length
36 in
Details
Gauge
0.063 in
Pitch
3/8 in
Number of Links
115
Package Type
Loop Box
Replacement Chain
Stihl - 36RS3115E, 3621 005 0115
Application
Chainsaw applications requiring 3/8 pitch, 0.063 gauge, and 115 drive links
Description
OREGON SpeedCut Max 75TXL Chainsaw Chain, 3/8 in Pitch, 0.063 in Gauge, 115 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.