Shop OREGON
See all product information
Create Account
SpeedCut Max 75TXL Chainsaw Chain, 3/8 in Pitch, 0.063 in Gauge, 72 Drive Links
- Mfr # 75TXL072G
- Zoro # G216546108
product price:Â
$
34.49
/ea
Key Features
Gauge
0.063 in
Pitch
3/8 in
Number of Links
72
Package Type
Loop Box
Replacement Chain
Husqvarna - H45-72, H50-72, Stihl - 3621 005 0072, 36RS372E, 36RS72E, 36RH Part# 3132 005 0072, 36RH3 Part# 3134 005 0072, 36RS3 Part# 3626 005 0072, Trilink - CL86372BLNSTL2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75TXL072G
- Zoro #
- G216546108
- UPC #
- 36577676652
- Country of Origin
- United States
- Gauge
- 0.063 in
- Pitch
- 3/8 in
- Number of Links
- 72
- Package Type
- Loop Box
- Replacement Chain
- Husqvarna - H45-72, H50-72, Stihl - 3621 005 0072, 36RS372E, 36RS72E, 36RH Part# 3132 005 0072, 36RH3 Part# 3134 005 0072, 36RS3 Part# 3626 005 0072, Trilink - CL86372BLNSTL2
- Application
- Chainsaw applications requiring 3/8 pitch, 0.063 gauge, and 84 drive links
- Compatible Chainsaw Manufacturer
- AEG, Carver, Dolmar, Husqvarna, John Deere, Jonsered, Makita, Partner, Poulan, Red Max, Shindaiwa, Solo, Stihl
- Item
- Micro Chisel Chain
- Type
- 75TXL
- Sharpening Stone Included
- No Sharpening Stone Included
Dimensions
- Compatible Bar Length
- 20 in
- File Size
- 7/32 in
- Bar Length Included
- Bar Not Included
Description
OREGON SpeedCut Max 75TXL Chainsaw Chain, 3/8 in Pitch, 0.063 in Gauge, 72 Drive Links. For arborists and woodcutting professionals looking for reliable cutting in complex or confined situations, the 70TXL series saw chain is fast, smooth, and is low kickback. The full chisel cutter with patented grind geometry delivers increased speed, while a optimized bumper drive link reduces kickback - without sacrificing an ounce of performance or responsiveness in the cut. No more compromises, just fast, smooth cutting with low kickback.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.