Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpeedCut Nano Conversion Kit, 12IN 325LP for Echo CS-2511T

  • Mfr # 637236

  • Zoro # G909825053


product price: $59.99
/ea

Key Features

Pitch Dia.
0.325 in
Chain Type
80TXL
For Use With
Saws 1-3hp range (20-38cc)
Number of Teeth
7
Type
Narrow Kerf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637236
Zoro #
G909825053
UPC #
36577659662
Country of Origin
China

Dimensions

Pitch Dia.
0.325 in

Details

Chain Type
80TXL
For Use With
Saws 1-3hp range (20-38cc)
Item
Conversion kit (bar, chain & sprocket system)
Number of Teeth
7
Type
Narrow Kerf

Description

OREGON 637236. SpeedCut Nano has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano meets the demands of tree care professionals like no other system on the market. SpeedCut Nano is the first ever .325in Low Profile cutting system. By sizing the chain to better match the specific power range of battery-powered and compact light-weight gas-powered saws, weve maximized the chains efficiency for improved performance. System includes Saw Chain PN 80TXL051G, .325in Low Profile Guide Bar PN 124TXLNA041, and Sprocket PN 629318.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.