Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpeedCut Nano Conversion Kit, 16" - Husqvarna T536LiXP

  • Mfr # 614399

  • Zoro # G904101343


product price: $59.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614399
Zoro #
G904101343
UPC #
036577617556
Country of Origin
China

Description

Oregon 614399 SpeedCut Nano Conversion Kit, 16" - Husqvarna T536LiXP
SpeedCut Nano Conversion Kits has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano is the first .325 Low Profile system and meets the demands of tree care professionals like no other on the market.
Key Features Include:
• For saws in the 1-3hp range (20-38cc)
• Lubritec keeps your chain and guide bar oiled for less friction and longer life
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
Technical Specifications:
• Pitch: 325" Low Profile Narrow Kerf | Gauge: .043" | Bar Length: 16" | Tail Mount: A095 | Drive Links: 64
• Chain Type: 80TXL
• Bar Part Number: 164TXLNA095
• Spur Sprocket: 7-tooth
• File Size: 5/32"
• Product Family/Category: SpeedCut Nano Chain, Bar, Sprocket Conversion Kit
Model Applications Include:
Husqvarna - T536 LIXP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.