Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpeedCut Nano Conversion Kit, 16in. .325LP for Stihl MSA161T

  • Mfr # 637263

  • Zoro # G710802267


product price: $64.29
/ea

Key Features

Width
.043 in.
Includes
Saw Chain PN 80TXL064G; .325" Low Profile Guide Bar PN 164TXLNA074; Sprocket PN 625333.
Drive Links:
64
Chain Pitch:
.325" Low Profile
For Use With
Stihl MSA 161T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637263
Zoro #
G710802267
UPC #
036577659563
Country of Origin
China

Dimensions

Width
.043 in.
Length
16 in.

Details

Includes
Saw Chain PN 80TXL064G; .325" Low Profile Guide Bar PN 164TXLNA074; Sprocket PN 625333.
Drive Links:
64
Chain Pitch:
.325" Low Profile
For Use With
Stihl MSA 161T
Features
Complete Bar Chain & Sprocket Kit
Chain Gauge:
.043"
Sprocket Drive Teeth:
7

Description

OREGON 637263 SpeedCut Nano Conversion Kit, 16in. .325LP for Stihl MSA161T. SpeedCut Nano has been engineered from the ground up with maximum efficiency in mind. Built to optimize saw performance, SpeedCut Nano meets the demands of tree care professionals like no other system on the market. SpeedCut Nano is the first ever .325 Low Profile cutting system. By sizing the chain to better match the specific power range of battery-powered and compact light-weight gas-powered saws, weve maximized the chains efficiency for improved performance. System includes Saw Chain PN 80TXL064G, .325 Low Profile Guide Bar PN 164TXLNA074, and Sprocket PN 625333.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.