Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SpeedCut Nano Guide Bar, 12"

  • Mfr # 124TXLNA095

  • Zoro # G804101306


product price: $25.19
/ea

Key Features

Tail Mount Code
A095
Pitch
0.325 in
Series
SpeedCut Nano
Narrow Kerf
No
Bar Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124TXLNA095
Zoro #
G804101306
UPC #
036577612650
Country of Origin
China

Dimensions

Bar Length
12 in
Bar Nose Radius
Small

Details

Tail Mount Code
A095
Pitch
0.325 in
Series
SpeedCut Nano
Narrow Kerf
No
Number of Teeth
7
Gauge
0.043 in
Number of Links
51
Guide Bar Code
TXL

Description

Oregon 124TXLNA095 SpeedCut Nano Guide Bar, 12"
Power through the day with a guide bar engineered specifically for 80TXL saw chain. Designed for professionals, the high-strength body and performance-driven nose components are constructed to exacting tolerances. When the job demands accurate cuts with unmatched speed and endurance to run all-day without downtime, professionals choose SpeedCut Nano.
Key Features Include:
• Longer run time from a uniquely designed SpeedCut Nano 80TXL saw chain which increases saw cutting efficiency
• Increased speed allows compact saws to take on a big projects
• Smooth cuts and nearly no cutting chatter
• Performance that won't stall in the cut
• Fits several Husqvarna models
Technical Specifications:
• Pitch: .325" Low Profile | Gauge: .043" | Bar Length: 12" | Tail Mount: A095 | Drive Links: 51
• Product Family/Category: SpeedCut Nano Guide Bars
Model Applications Include:
HUSQVARNA: 535I XP, 540I XP, T435, T535I XP, T536 LIXP, T540 XP, T540I XP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.