SpeedCut Nano Saw Chain 14", .325" Low Profile Pitch, .043" Gauge, 59 Drive Links

  • Mfr # 80TXL059G

  • Zoro # G303435070


product price:  $20.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80TXL059G
Zoro #
G303435070
UPC #
-
Country of Origin
United States

Description

The 80TXL059G SpeedCut Nano Saw Chain combines with the SpeedCut Nano guide bar and sprocket to deliver the world's most efficient cutting system designed specifically for battery and low-powered gas saws. The patented new chain chassis delivers optimum performance in the 1-3 HP range resulting in increased cutting speed, longer battery runtime, and reduced tendency to stall. The reshaped micro-chisel cutters provide precision cut quality and excellent surface finish.
• Must be used in combination with an Oregon SpeedCut Nano guide bar and sprocket; not compatible with standard .325" pitch cutting systems
• LubriTec keeps your chain and guide bar oiled for less friction and longer life
• Expanded Top-Plate Filing Indicators and depth gauge filing indicators area make accurate sharpening easier
• Blued Cutters deliver high-quality protection against corrosion and exclusive OCS-01 Steel provides greater durability
• For battery and gas saws up to 38cc
• Details and Specifications-
Category: SpeedCut Saw Chain
Chain Type: 80TXL
Pitch: .325" Low Profile
Gauge: .043"
Drive Links: 59
Bar Length: 14"
File Size: 5/32"
Package Type: Loop Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.