SpeedCut NK Bar, .325"Ptch, .050"Gauge, K095 Bar Mnt, 16"

  • Mfr # 160TXLBK095

  • Zoro # G9830644


product price:  $45.39
/ea

Key Features

Gauge
0.050 in
Number of Drive Links
66
Series
SpeedCut
Sprocket Nose Tooth Count
10
Pitch
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160TXLBK095
Zoro #
G9830644
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Small
Bar Length
16 in

Details

Item
SpeedCut NK Bar,.325"Ptch,.050" ga.,K09
Gauge
0.050 in
Number of Drive Links
66
Series
SpeedCut
Sprocket Nose Tooth Count
10
Pitch
0.325 in
Narrow Kerf
Yes
Tail Mount Code
K095
Intenz
No
Color
Matte Silver
Guide Bar Code
TXL

Description

SpeedCut NK Bar,.325 In.Ptch,.050 In. ga.,K09

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.