SpeedMax XL Anti-Vibe Harvester Guide Bar, 80cm, .404in Pitch, .080in Gauge, Replaceable Sprocket Nose

  • Mfr # 802SMRDQ114

  • Zoro # G716298514


product price:Ā  $119.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits: CATERPILLAR: HH 701; DENHARCO: D55, D56, D86, DM 3000, DM 3500, DT 3000W, DT3000; ECO LOG: HH 701, LOGMAX 4000, LOGMAX 6000, LOGMAX 7000, WHIT F2; FORESPRO: RST-30C; JOHN DEERE: 762 C; KETO: 500 ECO PROCESSOR, 500 HD, 500 HD4, 500 HS, 600 SUPREME, 660 B/C/C2 OPTIONAL; LOGMAX: 6000, 6000 WITH SUPER CUT, 7000, 9000; LOGSET: 990; LOKOMO - FMG: 762C, 961S, 961T; SP MASKINER: SP 561 LF; TIMBERJACK: 762C; WOODKING: 650 HULTDIN.
Application
Replaces: GB: FM4 27 80SM; GB XV: FM4 27 80XV; GEM: GEM 404 80 4; IGGESUND: 2700-80, BL2700-80; JOHN DEERE: 500223, F065983; PMD INTERNATIONAL: FM4-80-80TSN; QIRUI: MS27-80TS.
Gauge
0.080"
Tail Mount
Q114
Bar Length
80 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802SMRDQ114
Zoro #
G716298514
UPC #
36577671916
Country of Origin
Canada

Dimensions

Bar Length
80 cm

Details

For Use With
Fits: CATERPILLAR: HH 701; DENHARCO: D55, D56, D86, DM 3000, DM 3500, DT 3000W, DT3000; ECO LOG: HH 701, LOGMAX 4000, LOGMAX 6000, LOGMAX 7000, WHIT F2; FORESPRO: RST-30C; JOHN DEERE: 762 C; KETO: 500 ECO PROCESSOR, 500 HD, 500 HD4, 500 HS, 600 SUPREME, 660 B/C/C2 OPTIONAL; LOGMAX: 6000, 6000 WITH SUPER CUT, 7000, 9000; LOGSET: 990; LOKOMO - FMG: 762C, 961S, 961T; SP MASKINER: SP 561 LF; TIMBERJACK: 762C; WOODKING: 650 HULTDIN.
Application
Replaces: GB: FM4 27 80SM; GB XV: FM4 27 80XV; GEM: GEM 404 80 4; IGGESUND: 2700-80, BL2700-80; JOHN DEERE: 500223, F065983; PMD INTERNATIONAL: FM4-80-80TSN; QIRUI: MS27-80TS.
Gauge
0.080"
Tail Mount
Q114
Pitch
0.404"

Description

OREGON 802SMRDQ114 SpeedMax XL Anti-Vibe Harvester Guide Bar, 80cm, 0.404'' Pitch, 0.080'' Gauge, Replaceable Sprocket Nose -- Maximize efficiency through even the toughest conditions. The Oregon SpeedMax XL Anti-Vibe guide bar features a thicker steel-alloy body designed to increase rigidity and reduce bar movement when cutting hard, frozen, or gnarly wood. With precision-milled rails that are induction-hardened for superior durability, its a perfect match for Oregon saw chain. The bar also features an easy-to-replace, 14-tooth sprocket nose and the built-in LubriTec Oiling System to keep high-friction areas well lubricated. All of which translates to straighter cuts, reduced wear, and less downtime.


  • Made from high-grade alloy steel, known for its toughness and durability, developed specifically for high-performance applications
  • 5% thicker steel (than SpeedMaxTM XL bars less than 80 cm) provides additional rigidity, limiting unwanted bar movement when cutting
  • Bar stops moving 4% faster than original SpeedMaxTM XL bars (80 cm and longer)
  • Induction-hardened rails undergo an electromagnetic heat-treat process for superior resistance to wear and chipping
  • Precision-milled bar groove and rails match OregonĀ® saw chain specifications to maintain straight cuts and prevent binding
  • LubriTecTM Oiling System keeps high-friction areas well lubricated to reduce wear and extend chain and bar life
  • Signature yellow powder-coat finish provides superior rust-resistance and greater visibility
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • New and improved for faster, more efficient cutting, improved cut quality, reduced rail wear, and reduced downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.