SpeedMax XL Anti-Vibe Harvester Guide Bar, 82cm, .404in Pitch, .080in Gauge, Replaceable Sprocket Nose

  • Mfr # 822SMRDQ149

  • Zoro # G016298511


product price:Ā  $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits: CRD METAL WORKS: WOODBINE PRO 20; HULTDINS: SUPERCUT 100; JOHN DEERE: H758 HD SUPERCUT, H758 SUPERCUT; LOGMAX: 5000V 318MKII, 6000, 6000 WITH 98 XL, 6000 WITH SUPER CUT, 6000V 218, 6000V 318, 7000, 7000TWIN, 8L, 9000; LOGSET: TH 75; ROTTNE: EGS 590, EGS 706; TIMBERJACK: 758, 758HD, H762 SUPERCUT; WARATAH: H270 SERIES II, H415, H480C, HTH270, HTH470.
Application
Replaces: CARLTON: 9219-82-404; FLEX: 282M6; GB: HF2 29 80RM, HF2-29-80XV; GEM: GEM 404 82 UF, GW 82 UF; IGGESUND: 2801-82, BL2801-82; JOHN DEERE: 500207, F060047, F062499, F697340; PMD INTERNATIONAL: FN82-80TSN; QIRUI: MF28-80TS; WARATAH: WA105996.
Gauge
0.080"
Pitch
0.404"
Bar Length
82 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
822SMRDQ149
Zoro #
G016298511
UPC #
36577671947
Country of Origin
Canada

Dimensions

Bar Length
82 cm

Details

For Use With
Fits: CRD METAL WORKS: WOODBINE PRO 20; HULTDINS: SUPERCUT 100; JOHN DEERE: H758 HD SUPERCUT, H758 SUPERCUT; LOGMAX: 5000V 318MKII, 6000, 6000 WITH 98 XL, 6000 WITH SUPER CUT, 6000V 218, 6000V 318, 7000, 7000TWIN, 8L, 9000; LOGSET: TH 75; ROTTNE: EGS 590, EGS 706; TIMBERJACK: 758, 758HD, H762 SUPERCUT; WARATAH: H270 SERIES II, H415, H480C, HTH270, HTH470.
Application
Replaces: CARLTON: 9219-82-404; FLEX: 282M6; GB: HF2 29 80RM, HF2-29-80XV; GEM: GEM 404 82 UF, GW 82 UF; IGGESUND: 2801-82, BL2801-82; JOHN DEERE: 500207, F060047, F062499, F697340; PMD INTERNATIONAL: FN82-80TSN; QIRUI: MF28-80TS; WARATAH: WA105996.
Gauge
0.080"
Pitch
0.404"
Tail Mount
Q149

Description

OREGON 822SMRDQ149 SpeedMax XL Anti-Vibe Harvester Guide Bar, 82cm, 0.404'' Pitch, 0.080'' Gauge, Replaceable Sprocket Nose -- Maximize efficiency through even the toughest conditions. The Oregon SpeedMax XL Anti-Vibe guide bar features a thicker steel-alloy body designed to increase rigidity and reduce bar movement when cutting hard, frozen, or gnarly wood. With precision-milled rails that are induction-hardened for superior durability, its a perfect match for Oregon saw chain. The bar also features an easy-to-replace, 14-tooth sprocket nose and the built-in LubriTec Oiling System to keep high-friction areas well lubricated. All of which translates to straighter cuts, reduced wear, and less downtime.


  • Made from high-grade alloy steel, known for its toughness and durability, developed specifically for high-performance applications
  • 5% thicker steel (than SpeedMaxTM XL bars less than 80 cm) provides additional rigidity, limiting unwanted bar movement when cutting
  • Bar stops moving 4% faster than original SpeedMaxTM XL bars (80 cm and longer)
  • Induction-hardened rails undergo an electromagnetic heat-treat process for superior resistance to wear and chipping
  • Precision-milled bar groove and rails match OregonĀ® saw chain specifications to maintain straight cuts and prevent binding
  • LubriTecTM Oiling System keeps high-friction areas well lubricated to reduce wear and extend chain and bar life
  • Signature yellow powder-coat finish provides superior rust-resistance and greater visibility
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • New and improved for faster, more efficient cutting, improved cut quality, reduced rail wear, and reduced downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.