SpeedMax XL Anti-Vibe Harvester Guide Bar, 82cm, .404in Pitch, .080in Gauge, Replaceable Sprocket Nose

  • Mfr # 822SMRDR149

  • Zoro # G616298508


product price:Ā  $122.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fits: AFM: 75 FH; CRANAB: GSK, S14/E36, S14/G36; HULTDINS: SUPERCUT 100; KOMATSU: 350, 360, 360.2, 365, 365.1, 370, 370.2, 370E, 990 S-2; LOGMAX: 10000 XT WITH SAW 418, 6000, 7000 WITH 98 XXL, 7000 XT - WITH SAW 418, 7000 XT - WITH SAW 518; LOGSET: TH 75 USA; PONSSE: H7 EUCA: BUCHER MOTOR, H73, H77 EUCA: BUCHER MOTOR, H7: BUCHER MOTOR, H7HD: BUCHER MOTOR, H8: BUCHER MOTOR, H8HD: BUCHER MOTOR; TEVA: 570; TIGERCAT: 575; TIMBERJACK: H762 SUPERCUT; VALMET: 370; WARATAH: H415, H480C, HTH622B.
Application
Replaces: CARLTON: 9209-82-404; FLEX: 282M7; GB: FF2 29 80SM, FF2-29-80XV; GB XV: HF2 29 80XV; GEM: GEM 404 92 UFW, GW 82 UFW; IGGESUND: 2811-82, BL2801-92; JOHN DEERE: 524499, F069196, F697341; PMD INTERNATIONAL: FF-82-80TSN; QIRUI: LF28-80TS.
Tail Mount
R149
Pitch
0.404"
Bar Length
82 cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822SMRDR149
Zoro #
G616298508
UPC #
36577671954
Country of Origin
Canada

Dimensions

Bar Length
82 cm

Details

For Use With
Fits: AFM: 75 FH; CRANAB: GSK, S14/E36, S14/G36; HULTDINS: SUPERCUT 100; KOMATSU: 350, 360, 360.2, 365, 365.1, 370, 370.2, 370E, 990 S-2; LOGMAX: 10000 XT WITH SAW 418, 6000, 7000 WITH 98 XXL, 7000 XT - WITH SAW 418, 7000 XT - WITH SAW 518; LOGSET: TH 75 USA; PONSSE: H7 EUCA: BUCHER MOTOR, H73, H77 EUCA: BUCHER MOTOR, H7: BUCHER MOTOR, H7HD: BUCHER MOTOR, H8: BUCHER MOTOR, H8HD: BUCHER MOTOR; TEVA: 570; TIGERCAT: 575; TIMBERJACK: H762 SUPERCUT; VALMET: 370; WARATAH: H415, H480C, HTH622B.
Application
Replaces: CARLTON: 9209-82-404; FLEX: 282M7; GB: FF2 29 80SM, FF2-29-80XV; GB XV: HF2 29 80XV; GEM: GEM 404 92 UFW, GW 82 UFW; IGGESUND: 2811-82, BL2801-92; JOHN DEERE: 524499, F069196, F697341; PMD INTERNATIONAL: FF-82-80TSN; QIRUI: LF28-80TS.
Tail Mount
R149
Pitch
0.404"
Gauge
0.080"

Description

OREGON 822SMRDR149 SpeedMax XL Anti-Vibe Harvester Guide Bar, 82cm, 0.404'' Pitch, 0.080'' Gauge, Replaceable Sprocket Nose -- Maximize efficiency through even the toughest conditions. The Oregon SpeedMax XL Anti-Vibe guide bar features a thicker steel-alloy body designed to increase rigidity and reduce bar movement when cutting hard, frozen, or gnarly wood. With precision-milled rails that are induction-hardened for superior durability, its a perfect match for Oregon saw chain. The bar also features an easy-to-replace, 14-tooth sprocket nose and the built-in LubriTec Oiling System to keep high-friction areas well lubricated. All of which translates to straighter cuts, reduced wear, and less downtime.


  • Made from high-grade alloy steel, known for its toughness and durability, developed specifically for high-performance applications
  • 5% thicker steel (than SpeedMaxTM XL bars less than 80 cm) provides additional rigidity, limiting unwanted bar movement when cutting
  • Bar stops moving 4% faster than original SpeedMaxTM XL bars (80 cm and longer)
  • Induction-hardened rails undergo an electromagnetic heat-treat process for superior resistance to wear and chipping
  • Precision-milled bar groove and rails match OregonĀ® saw chain specifications to maintain straight cuts and prevent binding
  • LubriTecTM Oiling System keeps high-friction areas well lubricated to reduce wear and extend chain and bar life
  • Signature yellow powder-coat finish provides superior rust-resistance and greater visibility
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • New and improved for faster, more efficient cutting, improved cut quality, reduced rail wear, and reduced downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.