SpeedMax XL Anti-Vibe Harvester Guide Bar, 90cm, .404in Pitch, .080in Gauge, Replaceable Sprocket Nose

  • Mfr # 902SMRDR149

  • Zoro # G916298512


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

Application
Replaces: JOHN DEERE F702885; GEM™ GW 90 UFW; GB™ FF2-31-80XV
For Use With
Fits: BLOCKBUSTER: B1; CRANAB: GSK, GSK/CR400, S14/G40; DENHARCO: DT 3500; G & R: 2350 RS; HULTDINS: SUPERCUT 100; KOMATSU: 360, 360.2, 370, 370E, 385 MAXI; LOGMAX: 10000 XT WITH SAW 418, 7000 C, 7000 WITH 98 XXL, 7000 XT - WITH SAW 418, 7000 XT - WITH SAW 518; PONSSE: H8: BUCHER MOTOR, H8HD: BUCHER MOTOR; RISLEY: COBRA, ROLLY II SUPERCUT 100; ROTTNE: EGS 700; TREEKING: 3.1, 5.5; TIGERCAT: 575VALMET: 370, 385WARATAH: H415, HTH622B:
Tail Mount
R149
Bar Length
90 cm
Gauge
0.080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
902SMRDR149
Zoro #
G916298512
UPC #
36577672005
Country of Origin
Canada

Dimensions

Bar Length
90 cm

Details

Application
Replaces: JOHN DEERE F702885; GEM™ GW 90 UFW; GB™ FF2-31-80XV
For Use With
Fits: BLOCKBUSTER: B1; CRANAB: GSK, GSK/CR400, S14/G40; DENHARCO: DT 3500; G & R: 2350 RS; HULTDINS: SUPERCUT 100; KOMATSU: 360, 360.2, 370, 370E, 385 MAXI; LOGMAX: 10000 XT WITH SAW 418, 7000 C, 7000 WITH 98 XXL, 7000 XT - WITH SAW 418, 7000 XT - WITH SAW 518; PONSSE: H8: BUCHER MOTOR, H8HD: BUCHER MOTOR; RISLEY: COBRA, ROLLY II SUPERCUT 100; ROTTNE: EGS 700; TREEKING: 3.1, 5.5; TIGERCAT: 575VALMET: 370, 385WARATAH: H415, HTH622B:
Tail Mount
R149
Gauge
0.080"
Pitch
0.404"

Description

OREGON 902SMRDR149 SpeedMax XL Anti-Vibe Harvester Guide Bar, 90cm, 0.404'' Pitch, 0.080'' Gauge, Replaceable Sprocket Nose -- Maximize efficiency through even the toughest conditions. The Oregon SpeedMax XL Anti-Vibe guide bar features a thicker steel-alloy body designed to increase rigidity and reduce bar movement when cutting hard, frozen, or gnarly wood. With precision-milled rails that are induction-hardened for superior durability, its a perfect match for Oregon saw chain. The bar also features an easy-to-replace, 14-tooth sprocket nose and the built-in LubriTec Oiling System to keep high-friction areas well lubricated. All of which translates to straighter cuts, reduced wear, and less downtime.


  • Made from high-grade alloy steel, known for its toughness and durability, developed specifically for high-performance applications
  • 5% thicker steel (than SpeedMaxTM XL bars less than 80 cm) provides additional rigidity, limiting unwanted bar movement when cutting
  • Bar stops moving 4% faster than original SpeedMaxTM XL bars (80 cm and longer)
  • Induction-hardened rails undergo an electromagnetic heat-treat process for superior resistance to wear and chipping
  • Precision-milled bar groove and rails match Oregon® saw chain specifications to maintain straight cuts and prevent binding
  • LubriTecTM Oiling System keeps high-friction areas well lubricated to reduce wear and extend chain and bar life
  • Signature yellow powder-coat finish provides superior rust-resistance and greater visibility
  • Compatible saw chain's Drive Link Count may depend on your equipment/harvester/processor's sprocket tooth count.
  • New and improved for faster, more efficient cutting, improved cut quality, reduced rail wear, and reduced downtime.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.