Zoro Homepage

Sprocket Needle Bearing 1.5 x 10.8 mm INA

  • Mfr # 31153

  • Zoro # G406003107


product price: $9.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31153
Zoro #
G406003107
UPC #
036577535584
Country of Origin
Germany

Description

OREGON 31153 - Sprocket Needle Bearing 1.5 x 10.8 mm
  • Oregon Sprocket bearings are built to fit OEM's as well as their own sprocket systems.
  • Replace your chainsaw's drive sprocket bearing when changing your rim and drum or spur sprocket system.
  • Fits the following Oregon systems:
  • Power Mate Rim Sprocket Systems: 13916X, 18200X, 34474X, 38824X, 111177X, 111178X, 582642.
  • Pro Spur Sprockets: 32060X, 577331.
  • Consumer Spur Sprockets: 106068X, 553995.
  • The 31153 bearing is compatible with the following saw models:
  • Cub Cadet: CS5018, CS5220.
  • Dolmar: 109, 110, 111, 115.
  • Echo: CS-4000, CS-4500, CS-4600, CS-5000, CS-5500.
  • Efco: 152, MT 5200.
  • Husqvarna: 435, 435E, 440, 440E.
  • John Deere: CS46, CS52.
  • Jonsered: CS2240, CS2240s.
  • Makita: DCS 430, DCS 520i, DCS 4300, DCS 5200i.
  • Olympyk: (Oleo-Mac) 251, 252, 254, 350 (before 1988), 355, 938, 941, 942, 945, 946, 947, 951, 952.
  • Stihl: 030, 031, 032, 041.
Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.