Zoro Homepage

Sprocket Needle Bearing, 1.5 x 7.8 mm INA

  • Mfr # 37325

  • Zoro # G706003111


product price: $7.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37325
Zoro #
G706003111
UPC #
036577535591
Country of Origin
Canada

Description

OREGON 37325 - Sprocket Needle Bearing, 1.5 x 7.8 mm
  • Oregon Sprocket bearings are built to fit OEM's as well as their own sprocket systems.
  • Replace your chainsaw's drive sprocket bearing when changing your rim and drum or spur sprocket system.
  • Fits the following Oregon systems:
  • Power Mate Rim Sprocket Systems: 32457X, 34162X, 41726X, 100791X, 100961X, 513447, 552412.
  • Pro Spur Sprockets: 38076X, 38145X, 41725X, 100876X, 513445.
  • Consumer Spur Sprockets: 41569X, 100962X, 104440X, 106114, 106656X, 106657X, 508038X, 513446, 524076, 544676X, 552665.
  • The 37325 bearing is compatible with the following saw models:
  • Homelite: 20, 23, 27, 2500, 2700, 3300, 3350, 3800, 3816, 3850, 4550, i3850b, i4150b, i4550b, PS-33, Timberman, UT10901, UT10910, UT10926.
  • Husqvarna: 36, 41, 136, 137, 141, 142, 235E, 236, 240E.
  • Jonsered: 2035, 2036, 2040, CS2137, CS2234, CS2238.
  • Olympyk: 931.
  • Partner: 351, 365, 405.
  • Poulan/Poulan Pro: 210, 221, 230, 255, 260, 295, 1950, 2050, 2055, 2075, 2150, 2155, 2175, 2250, 2375, 2450, 2500, 2550, 2600, 2750, 2775, 2900, 3050, 4620, 4620AV,4620AVX, P600, Patriot 1900, Wildthing.
  • Redmax: G300T, G300TS, G3100TS, G300AV/AVS.
  • Sears: 351062, 351142, 351161, 351181, 352161, 352180.
  • Snapper: S1634, S1838. Stihl: 017, 018, 019, 019T, 021, 023, 024, 025, 026, 029, 034, 034 Super, 036, 039, MS 170, MS 171, MS 180C, MS 181, MS 181C, MS 210, MS 210C, MS 211, MS 211C, MS 230, MS 250, MS 250C, MS 260, MS 260 PRO, MS 270, MS 270C, MS 290, MS 310, MS 311, MS 360, MS 390, MS 391.
  • Tanaka: ECS-3500.
Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.