Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Needle Bearing 1.5 x 7.8 mm INA

  • Mfr # 37511

  • Zoro # G806003103


product price: $8.50
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37511
Zoro #
G806003103
UPC #
036577535638
Country of Origin
Germany

Description

OREGON 37511 -
  • Oregon Sprocket bearings are built to fit OEM's as well as their own sprocket systems.
  • Replace your chainsaw's drive sprocket bearing when changing your rim and drum or spur sprocket system.
  • Fits the following Oregon systems:
  • Consumer Spur Sprockets: 28016X, 106906X, 523524X, 544678X, 554045X.
  • Pro Spur Sprockets: 111435X.
  • The 37511 bearing is compatible with the following saw models:
  • Echo: CS-300, CS-301, CS-303T, CS-305, CS-306, CS-330MX4, CS-330T, CS-340, CS-341, CS-345, CS-346, CS-355T, CS-360T, CS-361P, CS-370, CS-400, CS-3000, CS-3350, CS-3400, CS-3450.
  • Husqvarna: 334T, 335, 335XPT, 336, 338XPT, 339XP.
  • Solo: 639, 644, 651, 651SP.
  • Stihl: 009, 010, 011, 020, 020T, MS 200 T, MS 201T, MS 201C-E.
Oregon is the world leader in chainsaw guide-bars. It brands bars for many major chainsaw manufacturers & sells Oregon-brand in the replacement market worldwide. Oregon chains are used as original equipment by 90% of the world's chainsaw manufacturers & by most of the world's professional Loggers, farmers, & homeowners. Oregon also produces replacement mower blades, belts, & several other aftermarket replacement parts for power equipment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.