Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A095 Bar Mnt, 16"

  • Mfr # 160SDEA095

  • Zoro # G9831213


product price: $31.29
/ea

Key Features

Tail Mount Code
A095
Guide Bar Code
SDE
Sprocket Nose Tooth Count
7
Pitch
3/8 in
Bar Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160SDEA095
Zoro #
G9831213
UPC #
-
Country of Origin
China

Dimensions

Bar Length
16 in
Bar Nose Radius
Small

Details

Item
Standard Bar,3/8"Ptch Lo-Pro,.050" ga.,
Tail Mount Code
A095
Guide Bar Code
SDE
Sprocket Nose Tooth Count
7
Pitch
3/8 in
Series
Standard
Gauge
0.050 in
Color
Medium Grey
Number of Drive Links
56
Intenz
No
Narrow Kerf
No

Description

Standard Bar,3/8 In.Ptch Lo-Pro,.050 In. ga.,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.