Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, T041 Bar Mnt, 18"

  • Mfr # 180SDET041

  • Zoro # G9831369


product price:  $46.12
/ea

Key Features

Pitch
3/8 in
Bar Length
18 in
Number of Drive Links
62
Bar Nose Radius
Small
Guide Bar Code
SDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
180SDET041
Zoro #
G9831369
UPC #
-
Country of Origin
China

Dimensions

Bar Length
18 in
Bar Nose Radius
Small

Details

Item
Standard Bar,3/8"Ptch Lo-Pro,.050" ga.,
Pitch
3/8 in
Number of Drive Links
62
Guide Bar Code
SDE
Intenz
Yes
Gauge
0.050 in
Narrow Kerf
No
Series
Standard
Tail Mount Code
T041
Sprocket Nose Tooth Count
7
Color
Medium Grey

Description

Standard Bar,3/8 In.Ptch Lo-Pro,.050 In. ga.,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.