Zoro Homepage

Straight Valve Innertube

  • Mfr # 71-406

  • Zoro # G006123632


product price: $19.69
/ea

Key Features

Tire Size
18x6.50-8
Valve
Straight Valve
Tire Rim Dia.
8 in
Width
6.5 in
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-406
Zoro #
G006123632
UPC #
032488714063
Country of Origin
Viet Nam

Dimensions

Tire Size
18x6.50-8
Tire Rim Dia.
8 in
Width
6.5 in
Height
18 in

Details

Item
Lawn Mower Tire Inner Tube W/ Straight Valve
Valve
Straight Valve

Description

INNERTUBE 18X650-8 STRAIGHT VALVE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.