Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terramax Trimmer Line

  • Mfr # 24-305

  • Zoro # G716553231


product price: $25.85
/ea

Key Features

Line Color
Black/Red
Line Shape
Oval Twist
Length
185 ft
Diameter
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-305
Zoro #
G716553231
UPC #
32488243051
Country of Origin
United States

Dimensions

Length
185 ft
Diameter
0.105 in

Details

Line Color
Black/Red
Line Shape
Oval Twist
Item
Trimmer Line

Description

TERRAMAX, OVAL TWIST .105 1LB DONUT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.