Zoro Homepage

Terramax Trimmer Line

  • Mfr # 24-505

  • Zoro # G516553196


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.105 in
Line Shape
Oval Twist
Line Color
Black/Red
Length
920 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-505
Zoro #
G516553196
UPC #
32488245055
Country of Origin
United States

Dimensions

Diameter
0.105 in
Length
920 ft

Details

Line Shape
Oval Twist
Line Color
Black/Red
Item
Trimmer Line

Description

TERRAMAX, OVAL TWIST .105 5LB SPOOL

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.