Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire, 23X850-12, 2-Ply, Chevron Turf Tread

  • Mfr # 58-407

  • Zoro # G515087012


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Tire Size
23x8.50-12
Ply
2
Wheel Diameter
12 in
Includes
1 Tire (wheel not included)
Wheel Width
8-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-407
Zoro #
G515087012
UPC #
36577666158
Country of Origin
China

Dimensions

Tire Size
23x8.50-12
Wheel Diameter
12 in
Wheel Width
8-1/2 in
Overall Length
23 in

Details

Ply
2
Item
Lawn Mower Tire
Includes
1 Tire (wheel not included)

Description

This Oregon tire has turf/chevron tread and is 2 ply. Oregon replacement parts are built to meet or exceed OEM standards.


  • •Size: 23X850-12
  • •Tread type: Turf / Chevron Turf / Turf Saver
  • •2-ply
  • •Includes one tire (wheel not included)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.