Zoro Homepage

Tire, 410/350-4, 2-Ply, Snow Hog Tread

  • Mfr # 58-361

  • Zoro # G015087017


product price: $29.79
/ea

Key Features

Tire Size
410/350-4
Ply
2
Includes
1 Premium Replacement Tire (wheel not included)
Features
Snow Hog Tread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58-361
Zoro #
G015087017
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tire Size
410/350-4

Details

Ply
2
Item
Lawn Mower Tire
Includes
1 Premium Replacement Tire (wheel not included)
Features
Snow Hog Tread

Description

This Oregon tire has snow hog tread and is 2 ply. Oregon replacement parts are built to meet or exceed OEM standards.


  • • Snow Hog Tread
  • • Designed to equip your snow thrower
  • • Size: 410/350-4
  • • 2-Ply

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.