Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trimmer Line: Round Gatorline

  • Mfr # 23-530

  • Zoro # G406123584


product price: $62.89
/ea

Key Features

Line Color
Red
Diameter
0.13 in
Line Shape
Round
Length
764 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-530
Zoro #
G406123584
UPC #
32488235308
Country of Origin
United States

Dimensions

Diameter
0.13 in
Length
764 ft

Details

Line Color
Red
Line Shape
Round
Item
Trimmer Line

Description

GATORLINE, ROUND RED .130 5LB SPOOL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.