Shop OREGON
See all product information
Create Account
V-Belt, 3L, 44 in, 3/8 in Top Width
- Mfr # 15-638
- Zoro # G710791837
product price:Â
$
15.45
/ea
Key Features
V-Belt Section
3L
Top Width
3/8 in
Outside Length
44 in
V-Belt Type
Type 7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-638
- Zoro #
- G710791837
- UPC #
- -
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Section
- 3L
- V-Belt Type
- Type 7
Dimensions
- Top Width
- 3/8 in
- Outside Length
- 44 in
Description
OREGON 15-638 Replacement Belt, Premium Wheel Drive Belt, Murray 37X73, 3/8 in X 44 in. This type 7 premium wheel drive belt is for rear wheel drive self-propelled mowers with Tecumseh engines 1994-1997. It replaces Murray 037X73MA and 037X73.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.