V-Belt, 4L, 52-7/16 in, 1/2 in Top Width
- Mfr # 75-667
- Zoro # G810877493
product price:Â
$
34.49
/ea
Key Features
V-Belt Section
4L
Top Width
1/2 in
Outside Length
52-7/16 in
V-Belt Type
Type 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-667
- Zoro #
- G810877493
- UPC #
- 32488756674
- Country of Origin
- United States
- Item
- V-Belt
- V-Belt Section
- 4L
- V-Belt Type
- Type 6
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 52-7/16 in
Description
OREGON 75-667 Replacement Belt, Premium Hydro Pump Belt, Exmark 103-4760, 1/2 in X 52-7/16 in. The 75-667 lawn mower belt is a type 6 premium hydro pump belt which fits Exmark Lazer Z mowers with 44 and 48 decks. Replaces Exmark 1-653163, 103-4760, 653163; Rotary 10252; and Stens 265-832. Model applications include LCT4418BV, LCT4418KC, LCT4818BV, LCT4818KC, LCT4819KA, LCT5218BV, LCT5219KA, LHP4417KA, LHP4418KC, LHP4419KA, LHP4420KC, LHP4818KC, LHP4819KA, LHP4820KC, LHP4821KA, LHP4823KA, LHP4920KC, LHP4923KA, LHP5220KC, LHP5223KA, LHP5223KC, VH15KA362, VH15KA483, VH16KA362, VH16KA483, VH3215KAC, VH3215KCC, VH3615KA, VH3615KAC, VH4815KA, VH4815KAC, VH5217KAC, and VH5217KAC+B89.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.