Shop OREGON
See all product information
Create Account
V-Belt, A, 42.56 in, 1/2 in Top Width
- Mfr # 15-684
- Zoro # G510791778
product price:Â
$
18.55
/ea
Key Features
V-Belt Type
Type 8
V-Belt Section
A
Top Width
1/2 in
Outside Length
42.56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-684
- Zoro #
- G510791778
- UPC #
- -
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Type
- Type 8
- V-Belt Section
- A
Dimensions
- Top Width
- 1/2 in
- Outside Length
- 42.56 in
Description
OREGON 15-684 Replacement Belt, Premium Pump Drive Belt, Scag 48854, 1/2 in X 49-9/16 in. This type 7 Premium pump drive belt fits SM and STHN models. It replaces Scag 48854. This Premium Oregon Industrial Replacement Belt will reliably power your mower throughout the season to keep your yard looking clean and polished.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.