Shop OREGON
See all product information
Create Account
V-Belt, B, 27 in, 5/8 in Top Width
- Mfr # 75-527
- Zoro # G310877474
product price:Â
$
18.19
/ea
Key Features
V-Belt Section
B
Top Width
5/8 in
Outside Length
27 in
Reinforcing Cord Material
Kevlar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-527
- Zoro #
- G310877474
- UPC #
- -
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Section
- B
- Reinforcing Cord Material
- Kevlar
Dimensions
- Top Width
- 5/8 in
- Outside Length
- 27 in
Description
OREGON 75-527 Replacement Belt, Premium Aramid Fiber Wrapped, 5/8 in X 27 in. This Premium Oregon exact replacement belt will reliably power your mower throughout the season to keep your yard looking clean and polished. The aramid fiber cord provides high tensile strength for severe shock load and stretch resistance, and pound for pound is stronger than steel as it is the same material used in bullet proof vests. Fabric laminates in the base of the belt resist cracking, a major advantage in backside idler applications, and special clutching cover provides smooth engagement and prevents accidental engagement in clutching applications. Measures 5/8 in width x 27 in length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.