Shop OREGON
See all product information
Create Account
VersaCut 12 In. Chainsaw Chain
- Mfr # T44
- Zoro # G611362693
product price:Â
$
28.15
/ea
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Type
91VXL
Number of Links
44
Pitch
3/8 in
Compatible Bar Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T44
- Zoro #
- G611362693
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Compatible Bar Length
- 12 in
- Bar Length Included
- Bar Not Included
- File Size
- 5/32 in
Details
- Sharpening Stone Included
- No Sharpening Stone Included
- Type
- 91VXL
- Number of Links
- 44
- Pitch
- 3/8 in
- Item
- Semi Chisel Chain
- Gauge
- 0.050 in
- Compatible Chainsaw Manufacturer
- Echo, McCulloch, Poulan, Stihl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.