Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VersaCut Bar, .325"Ptch, .058"Gauge, K041 Bar Mnt, 16"

  • Mfr # 168VXLGK041

  • Zoro # G9831466


product price: $44.69
/ea

Key Features

Color
Medium Grey
Bar Nose Radius
Large
Intenz
No
Series
VersaCut
Tail Mount Code
K041
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
168VXLGK041
Zoro #
G9831466
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Large
Bar Length
16 in

Details

Item
VersaCut Bar,.325"Ptch,.058" ga.,K041 B
Color
Medium Grey
Intenz
No
Series
VersaCut
Tail Mount Code
K041
Narrow Kerf
No
Sprocket Nose Tooth Count
12
Guide Bar Code
VXL
Number of Drive Links
66
Pitch
0.325 in
Gauge
0.058 in

Description

VersaCut Bar,.325 In.Ptch,.058 In. ga.,K041 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.