VersaCut Bar, .325"Ptch, .058"Gauge, K041 Bar Mnt, 18"

  • Mfr # 188VXLGK041

  • Zoro # G9831457


product price: $47.39
/ea

Key Features

Intenz
No
Bar Length
18 in
Guide Bar Code
VXL
Number of Drive Links
72
Pitch
0.325 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188VXLGK041
Zoro #
G9831457
UPC #
-
Country of Origin
China

Dimensions

Bar Length
18 in
Bar Nose Radius
Large

Details

Item
VersaCut Bar,.325"Ptch,.058" ga.,K041 B
Intenz
No
Guide Bar Code
VXL
Number of Drive Links
72
Pitch
0.325 in
Gauge
0.058 in
Narrow Kerf
No
Color
Medium Grey
Sprocket Nose Tooth Count
12
Series
VersaCut
Tail Mount Code
K041

Description

VersaCut Bar,.325 In.Ptch,.058 In. ga.,K041 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.