VersaCut Bar, .3/8"Ptch, .058"Gauge, K095 Bar Mnt, 18"

  • Mfr # 188VXLHK095

  • Zoro # G9831859


product price: $48.79
/ea

Key Features

Pitch
3/8 in
Narrow Kerf
No
Tail Mount Code
K095
Number of Drive Links
64
Gauge
0.058 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188VXLHK095
Zoro #
G9831859
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Large
Bar Length
18 in

Details

Item
VersaCut Bar,.3/8"Ptch,.058" ga.,K095 B
Pitch
3/8 in
Narrow Kerf
No
Tail Mount Code
K095
Number of Drive Links
64
Gauge
0.058 in
Color
Silver
Guide Bar Code
VXL
Intenz
No
Series
VersaCut
Sprocket Nose Tooth Count
12

Description

VersaCut Bar,.3/8 In.Ptch,.058 In. ga.,K095 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.