Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VersaCut Bar, .3/8"Ptch, .058"Gauge, K095 Bar Mnt, 20"

  • Mfr # 208VXLHK095

  • Zoro # G9831789


product price: $54.49
/ea

Key Features

Sprocket Nose Tooth Count
12
Guide Bar Code
VXL
Intenz
No
Pitch
3/8 in
Tail Mount Code
K095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208VXLHK095
Zoro #
G9831789
UPC #
-
Country of Origin
China

Dimensions

Bar Length
20 in
Bar Nose Radius
Large

Details

Item
VersaCut Bar,.3/8"Ptch,.058" ga.,K095 B
Sprocket Nose Tooth Count
12
Guide Bar Code
VXL
Intenz
No
Pitch
3/8 in
Tail Mount Code
K095
Color
Silver
Number of Drive Links
72
Gauge
0.058 in
Narrow Kerf
No
Series
VersaCut

Description

VersaCut Bar,.3/8 In.Ptch,.058 In. ga.,K095 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.