Zoro Homepage

VersaCut Bar, .3/8"Ptch, .063"Gauge, D025 Bar Mnt, 18"

  • Mfr # 183VXLHD025

  • Zoro # G9831737


product price: $49.29
/ea

Key Features

Gauge
0.063 in
Intenz
No
Bar Nose Radius
Large
Tail Mount Code
D025
Narrow Kerf
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183VXLHD025
Zoro #
G9831737
UPC #
-
Country of Origin
China

Dimensions

Bar Nose Radius
Large
Bar Length
18 in

Details

Item
VersaCut Bar,.3/8"Ptch,.063" ga.,D025 B
Gauge
0.063 in
Intenz
No
Tail Mount Code
D025
Narrow Kerf
No
Guide Bar Code
VXL
Sprocket Nose Tooth Count
12
Series
VersaCut
Color
Silver
Number of Drive Links
66
Pitch
3/8 in

Description

VersaCut Bar,.3/8 In.Ptch,.063 In. ga.,D025 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.