Zoro Homepage

VersaCut Bar, .3/8"Ptch, .063"Gauge, D025 Bar Mnt, 20"

  • Mfr # 203VXLHD025

  • Zoro # G9831764


product price: $51.69
/ea

Key Features

Sprocket Nose Tooth Count
12
Pitch
3/8 in
Series
VersaCut
Bar Length
20 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203VXLHD025
Zoro #
G9831764
UPC #
-
Country of Origin
China

Dimensions

Bar Length
20 in
Bar Nose Radius
Large

Details

Item
VersaCut Bar,.3/8"Ptch,.063" ga.,D025 B
Sprocket Nose Tooth Count
12
Pitch
3/8 in
Series
VersaCut
Color
Silver
Narrow Kerf
No
Number of Drive Links
72
Tail Mount Code
D025
Guide Bar Code
VXL
Gauge
0.063 in
Intenz
No

Description

VersaCut Bar,.3/8 In.Ptch,.063 In. ga.,D025 B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.