Shop OREGON
See all product information
Create Account
VersaCut Saw Chain for 12'' Bar, 44 Drive Links, fits Echo Stihl McCulloch Remington Poulan and more
- Mfr # T44
- Zoro # G621868185
product price:Â
$
20.69
/ea
Key Features
Bar Length Included
Bar Not Included
Gauge
0.050 in
Number of Links
44
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T44
- Zoro #
- G621868185
- UPC #
- 36577578284
- Country of Origin
- United States
Dimensions
- Bar Length Included
- Bar Not Included
- Compatible Bar Length
- 12 in
- File Size
- 5/32 in
Details
- Gauge
- 0.050 in
- Number of Links
- 44
- Sharpening Stone Included
- No Sharpening Stone Included
- Item
- Semi Chisel Chain
- Compatible Chainsaw Manufacturer
- Echo, McCulloch, Poulan, Stihl
- Pitch
- 3/8 in
- Type
- 91VXL
Description
VersaCut Saw Chain is ideal for arborists and orchardists who use lightweight saws but need professional-level performance. Low-Profile chain features longer cutter top-plates for extended cutting life. The low-vibration semi-chisel cutters provide an aggressive cutting edge with a forgiving sharpening profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.