Zoro Homepage

Wheel

  • Mfr # 72-311-1

  • Zoro # G106111188


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Tire Size
5 x 2-3/4
Inner Dia.
5/8 in
Width
2-1/2 in
Hub Type
Offset, plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-311-1
Zoro #
G106111188
UPC #
32488723119
Country of Origin
United States

Dimensions

Tire Size
5 x 2-3/4
Inner Dia.
5/8 in
Width
2-1/2 in

Details

Item
Lawn Mower Wheel
Hub Type
Offset, plastic

Description

ANTI-SCALP - EXMARK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.