Zoro Homepage

Wheel

  • Mfr # 72-318

  • Zoro # G306111223


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Hub Type
Offset, plastic
Inner Dia.
1/2 in
Hub Length
1-3/8 in
Tire Size
4-3/4 x 1-3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-318
Zoro #
G306111223
UPC #
032488723188
Country of Origin
China

Dimensions

Inner Dia.
1/2 in
Hub Length
1-3/8 in
Tire Size
4-3/4 x 1-3/8

Details

Item
Lawn Mower Wheel
Hub Type
Offset, plastic

Description

This 4-3/4 inch terrace or deck replaces MTD models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.