Zoro Homepage

Wheel

  • Mfr # 72-414

  • Zoro # G006111172


product price: $36.49
/ea

Key Features

Hub Length
1-17/32 in
Tire Size
12 x 175
Tread Pattern
Rib
Inner Dia.
1/2 in
Hub Type
Centered, steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-414
Zoro #
G006111172
UPC #
032488724147
Country of Origin
United States

Dimensions

Hub Length
1-17/32 in
Tire Size
12 x 175
Inner Dia.
1/2 in

Details

Item
Lawn Mower Wheel
Tread Pattern
Rib
Hub Type
Centered, steel

Description

This semi-pneumatic, steel hub is 12" x 1.75" and has a rib tread design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.