Zoro Homepage

12 Can Organizer Rack in Chrome

  • Mfr # NH-1841W

  • Zoro # G212331432


product price: $21.75
/ea

Key Features

Width
18.75 in
Length
6.5 in
Color
Chrome
Depth
6.5 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-1841W
Zoro #
G212331432
UPC #
14982184108
Country of Origin
China

Dimensions

Width
18.75 in
Length
6.5 in
Depth
6.5 in

Details

Color
Chrome
Material
Metal

Description

Maximize your space in your refrigerator or pantry with the Neu Home can organizer storage rack. A smart and convenient design of 2 tier sturdy metal rack with open face design that allows you to easily store your soda cans or canned goods and safely remove when needed. Holding up to 12 standard size cans the space saving design automatically frees up wasted space. Acts as both a storage for cans and a dispenser.


  • •Dimensions: 6.50" x 18.75" x 9.00"
  • •Fits 12 cans
  • •Sturdy metal wire construction
  • •Chrome finish
  • •Store and organize all your soda cans
  • •Great for kitchen countertops for easy access

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.